Shop All Label Maker Ribbons
Brady
Label, 15/32 in W, Outdoor, White
Mfr # M7C-475-422
Zoro # G508434885
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Width 15/32 in
- Material Properties Aggressive Adhesive, Heat Resistant
- Application Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
- Label Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M7C-475-422
- Zoro # G508434885
- UPC # 888434588598
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 15/32 in |
Roll Length | 50 ft |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Material Polyester, Material Properties Aggressive Adhesive, Heat Resistant, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R6000, Roll Length 50 ft, Width 15/32 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-422
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Danger Men Working Above, 14x10", LCU4-0190-NP_14X10 (LCU4-0190-NP_14X10)
- 3M N95 Disposable Respirator, Universal, White, PK50 (9105)
- MSA SAFETY MSA Advantage(TM) 4000 Respirator, S (10083798)
- KONG USA Alex Size 3X, Large Yellow, Black (95201YWF9KK)
- BRADY Label, 1 1/2 in W, White (M6-30-459)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Black/Blue (13524)
- BRADY Label, 2 in W, Outdoor, Brown (M7C-2000-595-BR)
- BRADY Label, 1 in W, Silver (M6-20-435)
- BRADY Ribbon, 2" W, 75 ft. L, Black (M61-R6210)
- BRADY Label, 1/2 in W, Outdoor, Yellow (M7C-500-595-YL)
- BRADY Printer Ribbon, 2.36" W, 360 ft. L, Blcak (R4312)
- Brady Safety Labels