Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, 1/4 in W, White
Mfr # M7-10-498
Zoro # G708260352
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color White ( Semi-Gloss )
- Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
- Adhesive Adhesive
- Application Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Laboratory Labeling, Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M7-10-498
- Zoro # G708260352
- UPC # 888434590591
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 1/4 in |
Maximum Wire Diameter | 0.18 in |
Label Height | 3/4 in |
Roll Width | 1/4 in |
For Wire Diameter | 0.179 in |
Roll Size (WxL) - Wraparound Cable & Wire Labels | 1/4 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 3/4 in x 1/4 in |
Description
Label, Label Material Vinyl, Adhesive Properties Removeable and Repositionable, Adhesive Type Removeable & Repositionable, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Semi-Gloss, Label Height 3/4 in, Label Width 1/4 in, Maximum Wire Diameter 0.18 in, Printer Series Compatibility BMP71, M710, Roll Length Not Applicable, Recommended Ribbon M7-R6200, Material Series B-498
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Back Support, Premium, L (3RVC2)
- PIG Wall-Mount Hook, 8-1/2" H, 2-1/2" W (BKT214)
- STEINER INDUSTRIES FR Welding Jackets, 4XL, Cotton, Men (1038-4X)
- RADIANS Safety Glasses, Clear Anti-Scratch (C2-115)
- BRADY Printer Label, White, Labels/Roll: 100 (PTL-20-422)
- BRADY Label, Polyester, Color White, 1/2" W (M6C-500-492)
- BRADY Precut Label Cartridge, White, Gloss (M4-60-483)
- BRADY Label, 1 in W, White (M7-21-472)
- BRADY Label, 1 1/16 in W, Black (M6-171-593-BK)
- BRADY Label Cartridge, White, Labels/Roll: 100 (M71-61-483)
- NEVS 3/4" wide x 500" Magenta Labeling Tape (T-75-Magenta)
- Brady Label Maker Tapes, Labels, Signs & Tags