Shop All Label Maker Ribbons
Brady
Label, 1/4 in W, White
Mfr # M6-10-718
Zoro # G008434682
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Inkjet Printable No
- Label Finish Gloss
- Adhesive Adhesive
- Preprinted Images None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-10-718
- Zoro # G008434682
- UPC # 888434596166
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Roll Width | 1/4 in |
Label Height | 3/4 in |
Label Width | 1/4 in |
Label Size (HxW) - Circuit Board Labels | 3/4 in x 1/4 in |
Roll Size (WxL) - Circuit Board Labels | 1/4 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Gloss, Label Height 3/4 in, Label Material Polyimide, Label Width 1/4 in, Labels per Roll 750
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Gray Duramass Scratch-Resistant (KD112)
- SAFETYPOSTER.COM Safety Poster, See For Yourself, ENG (P0126)
- BDG PR, Leather Gloves, Safety Cuff, L (30-1-1008B)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, 87792 (87792)
- BRADY Label, 1/2 in W, Outdoor, Yellow (M7C-500-595-YL)
- BRADY Label, 1 in W, Yellow (M7-174-593-YL)
- BRADY Label, 1 1/2 in W, Clear; Yellow (M6-32-427-YL)
- BRADY Ribbon, 2-21/64" W, 984 ft. L, Black (IP-R6000)
- BRADY Ribbon Cartridge, 6-1/4" W, 200 ft. L, Black (13511)
- BRADY Label, 1/2 in W, Indoor, White (M6C-500-483)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, White (R6702-WT)
- Brady Safety Labels