Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, 1/4 in W, White
Mfr # M6-10-717
Zoro # G308260851
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Labels per Roll 750
- Adhesive Adhesive
- Standards ANSI/ESD S541-2008, MIL-STD-202G, Method 215K Resistance to Solvents, UL 969
- Includes Roll of 750 Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-10-717
- Zoro # G308260851
- UPC # 888434599921
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 1/4 in |
Roll Width | 1/4 in |
Label Height | 3/4 in |
Roll Size (WxL) - Circuit Board Labels | 1/4 in |
Label Size (HxW) - Circuit Board Labels | 3/4 in x 1/4 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Gloss, Label Height 3/4 in, Label Material Polyimide, Label Width 1/4 in, Labels per Roll 750
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Parking Sign, 6"H, 12"W, Aluminum, T1-1005-DG_12x6 (T1-1005-DG_12x6)
- BIOCLEAN Disposable Gloves Nitrile Powder Free White M 1000 PK (BIOTAC)
- CONDOR Safety Sign, 11" W, 10" H, 0.125" Thickness, 486G84 (486G84)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Brown (464658)
- BRADY Precut Label Cartridge, White, Gloss (M4-61-483)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (76614)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (113118)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 1000 (THT-26-427-1)
- BRADY Label, Red/White, Labels/Roll: 175 (B30-25-595-ANSIDA)
- BRADY Terminal Block Tag Polycarbonate 5.00 mm H x 5.00 mm W Box of 1100 Pieces, 1100PK (SA4363)
- NEVS 1-1/3" x 4" Laser Sheet Labels White (LL-4-113)
- Brady Safety Labels