Shop All Label Maker Ribbons
Brady
Label, 1/4 in W, White
Mfr # M6-1-473
Zoro # G108434506
product price: $59.55
/ea
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Label Color White
- Adhesive Material Acrylic
- Label Height 1/4 in
- Inkjet Printable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-1-473
- Zoro # G108434506
- UPC # 888434600078
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Height | 1/4 in |
Roll Width | 1/4 in |
Label Width | 1/4 in |
Label Size (HxW) - Circuit Board Labels | 1/4 in x 1/4 in |
Roll Size (WxL) - Circuit Board Labels | 1/4 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyester, Label Width 1/4 in, Labels per Roll 750
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size XL (UHV1004-XL)
- ULTRATECH Drain Seal, 42 In. L, 375 mil (2131)
- RED KAP Short Sleeve Polo, XL, Royal Blue, Button (SK90RB SS XL)
- HONEYWELL NORTH Filter, N95, White, 10 PK, NIOSH (7506N95)
- BRADY Label, 1/2 in W, Outdoor, Clear (M7C-500-595-CL)
- BRADY Label, 1 3/16 in W, 25/32 in H, White (M6-1-425-FT)
- BRADY Label, 1 1/2 in W, Clear; White (M7-104-427)
- BRADY Label, 3/4 in W, Clear; White (BM-30-427)
- BRADY Label, 1 in W, Clear; White (BM-31-427)
- BRADY Label, 1 in W, Outdoor, Black (M7C-1000-595-BK)
- PANDUIT Hybridribbon, Bl, 4.35"x300 ft, Tdp43me (RMEH4BL)
- Brady Label Maker Ribbons