Shop All Label Maker Ribbons
Brady
Label, 1/4 in W, Indoor, White
Mfr # M6C-250-489
Zoro # G308434658
product price: $87.35
/ea
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Width 1/4 in
- Label Color White
- Minimum Service Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6C-250-489
- Zoro # G308434658
- UPC # 888434596067
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Width | 1/4 in |
Roll Length | 50 ft |
Label Width | 1/4 in |
Label Size (WxL) | 1/4 in |
Roll Size | 1/4 in x 50 ft |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Matte, Label Material Polyester, Material Properties Aggressive Adhesive, Heat Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100538)
- CESTUS Work Gloves , Deep II Gel #3045 PR 4XL (3045 4XL)
- MSA SAFETY MSA Advantage(TM) Gas Mask, L (10031344)
- LYLE Decal, Reflective, Warning Hearing, 5 x 3.5", 3 1/2 in Height, 5 in Width, Reflective Sheeting (LCU6-0030-RD_5X3.5)
- BRADY Label, 1 in W, White (M6-20-489)
- BRADY Label, 2 in W, Outdoor, Green (M7C-2000-595-GN)
- BRADY Label, 2 in W, Outdoor, Orange (BM7C-2000-584-OR)
- BRADY Label, 1 1/2 in W, Clear; White (M6C-106-427)
- BRADY Label, 3/4 in W, Gray; Green (M6-30-428-CALI)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Red (M7-R6900-RD)
- LATHEM TIME Rbn, 3000 Series Time Clock (72CN)
- Brady Label Maker Ribbons