Shop All Label Maker Ribbons
Brady
Label, 1/4 in W, Clear; White
Mfr # M6-28-427
Zoro # G108434865
product price: $77.25
/ea
Free Shipping & Returns
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color Clear, White
- Label Height 1 1/2 in
- Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Roll Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-28-427
- Zoro # G108434865
- UPC # 888434596999
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Height | 1 1/2 in |
Roll Width | 1/4 in |
Printable Portion Height | 1/2 in |
Printable Portion Width | 1/4 in |
Maximum Wire Diameter | 0.32 in |
Minimum Wire Diameter | 0.16 in |
Label Width | 1/4 in |
For Wire Diameter | 0.157 in to 0.319 in |
Label Size | 1 1/2 in x 1/4 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1/4 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, Red, 3"W, 100ft (177028)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-9-PK (WM-9-PK)
- REFRIGIWEAR Boot Ice Logger Tan Size 8.5, PR (132CRTAN085)
- MCR SAFETY Gloves, XL, PK12 (92715PUXL)
- BRADY Label, 1 13/64 in W, White (M7-167-593)
- BRADY Label, Color White, 1/4" W, 1/4" H (M7-25-423)
- BRADY Label, 1 in W, White (M6-98-499)
- BRADY Label, Black/Orange, 4" W, 1 29/32" H (M6-38-595-WARNING)
- BRADY Label, 4 in W, Black; Orange; White (M6-38-483-WARNING)
- BRADY Label, 1 in W, Outdoor, Orange (M6C-1000-439-OR)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Black (IP-R6402)
- Brady Safety Labels