Shop All Label Maker Ribbons
Brady
Label, 1/4 in W, Clear; White
Mfr # M6-10-427
Zoro # G708434562
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color Clear, White
- Label Media Format Die-cut
- Maximum Service Temperature 158 Degrees F
- Indoor/Outdoor Usage Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-10-427
- Zoro # G708434562
- UPC # 888434596104
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Maximum Wire Diameter | 0.12 in |
Printable Portion Height | 3/8 in |
Minimum Wire Diameter | 0.08 in |
Printable Portion Width | 1/4 in |
Roll Width | 1/4 in |
Label Width | 1/4 in |
Label Height | 3/4 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1/4 in |
For Wire Diameter | 0.079 in to 0.118 in |
Label Size | 3/4 in x 1/4 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Cut Resistant Sleeve w/ Thumbhole, 18" L (11-271)
- SUPERIOR GLOVE Leather Gloves, Tan, Glove Size XL, PR, Standards: ANSI A9 (378CXGOB-XL)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161302)
- CARHARTT Heavy Weight Rain Jacket, Men's, Zipper, XL (104670-BLKXLREG)
- BRADY Label, 1 in W, Yellow (M6-176-593-YL)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 984 ft. L, Red (R4407-RD)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Black (R6002PC)
- BRADY Label, 1/4 in W, Indoor, White (M6C-250-489)
- BRADY Label, 1/2 in W, Clear; White (BM-29-427)
- BRADY Label, 1 1/2 in W, White (M6-31-499)
- BRADY Label, 1 in W, White (M6-20-489)
- Brady Label Maker Ribbons