Shop All Label Maker Ribbons
Brady
Label, 1/2 in W, White
Mfr # M7C-500-499
Zoro # G908434362
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BMP71, M710
- Label Finish Matte
- Preprinted Text No Legend
- Label Media Format Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7C-500-499
- Zoro # G908434362
- UPC # 888434588529
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Roll Length | 30 ft |
Label Width | 1/2 in |
Roll Width | 1/2 in |
Roll Size (WxL) - Wraparound Cable & Wire Labels | 1/2 in x 30 ft |
Label Size (HxW) - Wraparound Cable & Wire Labels | 1/2 in |
Description
Label, Material Properties Permanent Adhesive, Label Material Nylon, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Matte, Label Height Not Applicable, Label Width 1/2 in, Printer Series Compatibility BMP71, M710, Roll Length 30 ft, Recommended Ribbon M7-R4300, M7-R6000, M7-R6200, Material Series B-499
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Bike Patrol Polo, S, Royal Blue (71322)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3127TTN3X000600)
- CONDOR Respirator Bag, FullFace, 8-1/4x10x4-1/8In (25F569)
- SIGNMISSION Coming Soon Yard Sign & Stake outdoor plastic coroplast window, C-1216 Coming Soon (C-1216 Coming Soon)
- BRADY Label, 21/32 in W, White (M7-9-423)
- BRADY Label, Vinyl, Matte, 1" W (M7-19-417)
- BRADY Label, Vinyl, Color White, 1" W (M6C-1000-595-WT)
- BRADY Label, 1 1/2 in W, Clear; White (M7-104-427)
- BRADY Label, 29/32 in W, White (M6-13-423)
- BRADY Label, 1/2 in W, Outdoor, Yellow (M7C-500-581-YL)
- BRADY Label, 1 29/32 in W, Outdoor, Orange (M6C-1900-439-OR)
- Brady Safety Labels