Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, 1/2 in W, White
Mfr # M7-7-499
Zoro # G808260498
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color White ( Matte )
- Application Component and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire and Cable Labeling
- Standards Halogen Free (DIN VDE 0472 Part 815)
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-7-499
- Zoro # G808260498
- UPC # 888434589397
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Maximum Wire Diameter | 0.12 in |
Roll Width | 1/2 in |
Label Width | 1/2 in |
Label Height | 1/2 in |
Roll Size (WxL) - Wraparound Cable & Wire Labels | 1/2 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 1/2 in x 1/2 in |
For Wire Diameter | 0.119 in |
Description
Label, Material Properties Aggressive Adhesive, Low Temperature, Permanent Adhesive, Label Material Nylon, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Width 1/2 in, Maximum Wire Diameter 0.12 in, Printer Series Compatibility BMP71, M710, Roll Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Medium Class 2 High Visibility Vest, Orange (1084-M)
- VIKING Viking Insulated Mariner Boot (VW37-11)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Oxygen Deficiency Bilingual Spanish (OS-DS-D-710-VS-1813)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 4inD (STI-13220NB)
- BRADY Label Roll, Translucent/White, Labels/Roll: 1000 (B33-119-427)
- BRADY Precut Label Roll Cartridge, Black, Gloss (M4C-750-595-BK-WT)
- BRADY Label Roll, White/Clear, Labels/Roll: 400 (B33-27-427)
- BRADY B33 Series Metallized Polyester Permanent Labels 3in H x 4in W LGT GR 500/RL (B33-76-486)
- BRADY Continuous Label Roll Cartridge: 3/4 in x 14 ft, Vinyl, Black on White, 1 Label Included (M21-750-427)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (THT-21-483)
- EPSON Printable Magnetic Label Cartridge (224MTBRPX-4.9)
- Brady Safety Labels