Shop All Label Maker Ribbons
Brady
Label, 1/2 in W, White
Mfr # M7-61-483
Zoro # G408434398
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Maximum Service Temperature 248 Degrees F
- Product Type Label
- Preprinted Images None
- Adhesive Properties Permanent Based Based
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M7-61-483
- Zoro # G408434398
- UPC # 888434604908
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Roll Width | 1/2 in |
Label Width | 1/2 in |
Label Height | 2 in |
Roll Size (WxL) - Blank Precut General Purpose | 1/2 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Height 2 in, Label Material Polyester, Label Width 1/2 in, Labels per Roll 100, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent Based Based, Material Properties Aggressive Adhesive, Heat Resistant, Low Temperature, Material Series B-483A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 9 in Height, Vinyl, 6 in Length, Waffles, D-DC-12-Waffles (D-DC-12-Waffles)
- HONEYWELL NORTH Full Brim Hard Hat, Type 2, Class E, Ratchet (6-Point), Gray (A119R090000)
- GLOWEAR BY ERGODYNE S Lime Two-Tone Mesh Vest Type R Class 2 - Single Size (8246Z-S)
- SAS SAFETY Dyna Grip, Latex Disposable Gloves, 7 mil Palm , Latex, Powder-Free, 2XL, 100 PK, White (SA650-1005)
- BRADY Label, 1 1/2 in W, Clear; White (BM-32-427)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (IP-R6107)
- BRADY Printer Ribbon, 2 in W, 120 ft L, White (M7-R6800-WT)
- BRADY Label, Color White, 1/4" W, 1/4" H (M7-25-423)
- BRADY Thermal Transfer Printer Ribbon, 2-23/64" W, 984 ft. L, White (R6800-WT)
- BRADY Ribbon, 3-1/4" W, 984 ft. L, Black (IP-R6002)
- BRADY Label, 1/2 in W, White (M6-11-498)
- Brady Safety Labels