Shop All Label Maker Ribbons
Brady
Label, 1/2 in W, White
Mfr # M7-11-499
Zoro # G708434395
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BMP71, M710
- Adhesive Type Permanent
- Maximum Service Temperature 194 Degrees F
- Label Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-11-499
- Zoro # G708434395
- UPC # 888434590553
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Roll Width | 1/2 in |
Maximum Wire Diameter | 0.18 in |
Label Height | 3/4 in |
Label Width | 1/2 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 3/4 in x 1/2 in |
Roll Size (WxL) - Wraparound Cable & Wire Labels | 1/2 in |
For Wire Diameter | 0.179 in |
Description
Label, Material Properties Aggressive Adhesive, Low Temperature, Permanent Adhesive, Label Material Nylon, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Width 1/2 in, Maximum Wire Diameter 0.18 in, Printer Series Compatibility BMP71, M710, Roll Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK 2XL Hi-Vis Sweatshirt, Black (S49421)
- NMC Stop Do Not Operate Tag, Pk25 (RPT147G)
- FALLTECH Pipe Anchor, 15" L, 5" D (7403)
- CONDOR Disposable Gloves, 4.5 mil Palm, Nitrile, Powdered, L, 100 PK, Blue (2XMA4)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, White (R6702-WT)
- BRADY Label, 2 in W, Outdoor, White (M7C-1900-422)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Black (B30-R6600)
- BRADY Ribbon, 2" W, 75 ft. L, Black (M61-R6210)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Black/Blue (13524)
- BRADY Label, 4 in W, Red; White (M7-38-483-DANGER)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 984 ft. L, Black (R4307)
- Brady Safety Labels