Shop All Label Maker Ribbons
Brady
Label, 1/2 in W, White
Mfr # M6-7-499
Zoro # G608434785
product price: $89.89
/ea
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Label Finish Matte
- Minimum Wire Gauge 22 AWG
- Adhesive Type Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-7-499
- Zoro # G608434785
- UPC # 888434601648
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Maximum Wire Diameter | 0.12 in |
Label Width | 1/2 in |
Roll Width | 1/2 in |
Label Height | 1/2 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 1/2 in x 1/2 in |
For Wire Diameter | 0.122 in |
Roll Size (WxL) - Wraparound Cable & Wire Labels | 1/2 in |
Description
Label, Material Properties Aggressive Adhesive, Low Temperature, Permanent Adhesive, Label Material Nylon, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Shock Absorbing Lanyard, 4 ft. 6" to 6 ft., Blue (45J282)
- DURABLE CORP Sof-Spun 3/8" X 36" X 60" Black Anti-Fatigue Mat Anti-Fatigue Mat (585R36BK)
- MCR SAFETY 18" Chemical Resistant Gloves, Neoprene, L, 1 PR (6948)
- CESTUS Work Gloves , Brutus LD #3308 PR (BLD 3308 XL)
- BRADY Label, 1/2 in W, White (M6-11-499)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Black (IP-R6400)
- BRADY Label, 1 29/32 in W, Indoor, Clear (M6C-1900-430)
- BRADY Label, 1 13/64 in W, White (M6-168-593)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Black (M7-R6000)
- BRADY Label, 1 in W, Clear; White (M6-19-427)
- BRADY Label, 1/2 in W, Outdoor, Black (M7C-500-595-BK)
- Brady Safety Labels