Shop All Label Maker Ribbons
Brady
Label, 1/2 in W, White
Mfr # M6-7-423
Zoro # G308434962
product price: $62.65
/ea
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Product Type Label
- Vial/Tube Size 50.0 ml
- For Print Method Thermal-Transfer
- Material Series B-423
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-7-423
- Zoro # G308434962
- UPC # 888434601600
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Vial/Tube Size | 50.0 ml |
Label Height | 1/2 in |
Label Width | 1/2 in |
Roll Width | 1/2 in |
Roll Size (WxL) - Blank Precut General Purpose | 1/2 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1/2 in, Labels per Roll 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY OPTIFENSE VS1AF CLEAR Safety Glasses w ANTIFOG ANTISCRATCH, ANSI Z87, 30pc per Box Red, 30PK (OF-VS1AF-04)
- MASTER LOCK Portable Lockout Kit, Red, Case 17-3/8" H (S3501)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 8, 1 PR (39-124)
- ACCUFORM Accuform Lockout, Stopout Ball Valve Lockout, Fits 3/8in - 1-1/4in, Plastic (KDD442)
- BRADY Label, 1 51/64 in W, Green (M7-169-593-GN)
- BRADY Label, 4 in W, Red; White (M7-38-483-DANGER)
- BRADY Label, 1 in W, Yellow (M7-174-593-YL)
- BRADY Label, 4 in W, Black; Orange; White (M7-38-483-WARNING)
- BRADY Label, 1 1/2 in W, White (M7-32-423)
- BRADY Label, 1 in W, Black (M7-173-593-BK)
- SMITH CORONA C21050 Lift-Off Tape, PK2 (21050)
- Brady Label Maker Ribbons