Shop All Label Maker Ribbons
Brady
Label, 1/2 in W, White
Mfr # M6-6-423
Zoro # G508434687
product price: $74.69
/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Includes Roll of 750 Labels
- Secondary Label Included No
- Product Type Label
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-6-423
- Zoro # G508434687
- UPC # 888434601525
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Height | 9/32 in |
Label Width | 1/2 in |
Roll Width | 1/2 in |
Roll Size (WxL) - Blank Precut General Purpose | 1/2 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Gloss, Label Height 9/32 in, Label Material Polyester, Label Width 1/2 in, Labels per Roll 750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Retr Belt Barrier Wall Mt Black Fxd 8.5' Red "THIS LINE IS CLOSED" (WM115-BK-THISLRW-F-S-85)
- NOTRAX Entrance Mat, Gray, 3 ft. W x 4 ft. L (141S0034GY)
- PROPPER Tactical Polo, Black, Size M (F534172001M)
- CONDOR Nitrile Disposable Gloves, 2.5 mil Palm, Nitrile, Powder-Free, S (7), 100 PK, Blue (56JT47)
- BRADY Label, 1 1/2 in W, White (M6-30-422)
- BRADY Label, 1 29/32 in W, Indoor, Clear (M6C-1900-430)
- BRADY R10000 Series Printer Ribbon 2 in x 75 f (M61-R10010-WT)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Black (B30-R6600)
- BRADY Label, 1 in W, Outdoor, Yellow (M6C-1000-439-YL)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Black (IP-R6402)
- BRADY Label, 4 in W, Red; White (M7-38-483-DANGER)
- Brady Label Maker Ribbons