Shop All Label Maker Ribbons
Brady
Label, 1/2 in W, Outdoor, Yellow
Mfr # M7C-500-581-YL
Zoro # G708434685
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Printer Series Compatibility BMP71, M710
- Width 1/2 in
- Standards ASTM D 2979
- Includes Roll of 50 Feet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M7C-500-581-YL
- Zoro # G708434685
- UPC # 888434588499
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 1/2 in |
Label Width | 1/2 in |
Roll Length | 50 ft |
Label Size (WxL) | 1/2 in |
Roll Size | 1/2 in x 50 ft |
Description
Label, Adhesive Properties Repositionable, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Yellow, Label Finish Gloss, Label Material Vinyl, Material Properties Repositionable, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R6000, Roll Length 50 ft, Width 1/2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-581
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , Deep Impact Cut360 #3219 PR XL (3219 XL)
- HY-KO Stop Sign, 24", PK2 (HW-65)
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H, PK3 (A1105KAS3YLW)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 1 PR (92733PUXXL)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R4313)
- BRADY Label, 3/8 in W, Indoor, White (M7C-375-498)
- BRADY Label, 1 in W, White (M7-17-498)
- BRADY Label, 1 in W, Clear; White (M7-23-427)
- BRADY Label, 1 29/32 in W, Outdoor, Orange (M6C-1900-439-OR)
- BRADY Label, 2 in W, Outdoor, Gray (M7C-2000-595-GY)
- BRADY Label, 1 in W, Clear; White (BM-31-427)
- Brady Label Maker Ribbons