Shop All Label Maker Ribbons
Brady
Label, 1/2 in W, Outdoor, Yellow
Mfr # M6C-500-439-YL
Zoro # G208434857
product price: $88.59
/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Width 1/2 in
- Adhesive Properties Permanent
- Material Properties Aggressive Adhesive, Harsh Environment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6C-500-439-YL
- Zoro # G208434857
- UPC # 888434601846
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 1/2 in |
Roll Length | 50 ft |
Label Width | 1/2 in |
Label Size (WxL) | 1/2 in |
Roll Size | 1/2 in x 50 ft |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Yellow, Label Finish Gloss, Label Material Vinyl, Material Properties Aggressive Adhesive, Harsh Environment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Economy Surveyors Vest, Lime, L/XL (8249Z)
- SIGNMISSION OSHA Notice Sign, Keep This Gate Closed At All Times, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-NS-A-710-L-13874)
- SUPERIOR SMOKE Liquid Smoke Blower, Manhole, 5HP, 4300 cfm (30L)
- MONTOUR LINE Stanchion Post and Rope Kit Sat.Steel, 2 Crown Top 1 Gold Rope (C-Kit-2-SS-CN-1-PVR-GD-PS)
- BRADY Label, 2 in W, Outdoor, Red (M7C-2000-595-RD)
- BRADY Label, 1 15/16 in W, Clear; White (M6-66-427)
- BRADY Label, 1 in W, Outdoor, Yellow (M7C-1000-595-YL)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Blue (13515)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Black (R6102)
- BRADY Label, 1/2 in W, Outdoor, White (M6C-500-422)
- BRADY Label, 1 in W, Clear; White (BM-31-427)
- Brady Label Maker Ribbons