Shop All Label Maker Ribbons
Brady
Label, 1/2 in W, Outdoor, White
Mfr # M7C-500-423
Zoro # G508434977
product price: $87.35
/ea
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Width 1/2 in
- Roll Length 50 ft
- Application Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
- Label Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7C-500-423
- Zoro # G508434977
- UPC # 888434588567
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 1/2 in |
Roll Length | 50 ft |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Material Polyester, Material Properties Aggressive Adhesive, Harsh Environment, Heat Resistant, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R6000, Roll Length 50 ft, Width 1/2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSOH Fire Extinguisher Bracket, Marine/Vehicle Bracket, Metal, For Tank Weight 5 lb (85995)
- ZORO SELECT Texas Flagging Tape, Red, 300ft x 1-3/16In (TXR-200)
- KINCO Cut Resistant Gloves, Gray/Black, M, PR, Glove Coating Finish: Foam (1894CR-M)
- MOLDEX Disk Filter Piggyback Adaptor, 2 PK, NIOSH Approved, OSHA Standard 1910.134 (8920)
- BRADY Label, 2 in W, Indoor, White (M7C-1900-483)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Red (IP-R4400-RD)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Black (IP-R6202)
- BRADY Label, Vinyl, Color White, 1" W (M6C-1000-595-WT)
- BRADY Label, 1/2 in W, Clear; Yellow (M6-11-427-YL)
- BRADY Label, 1 1/2 in W, Clear; White (M6-34-427)
- BRADY Label, 2 in W, Outdoor, Orange (BM7C-2000-584-OR)
- Brady Label Maker Ribbons