Shop All Label Maker Ribbons
Brady
Label, 1/2 in W, Outdoor, Tan
Mfr # M7C-500-595-TN
Zoro # G408434336
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Printer Series Compatibility BMP71, M710
- Width 1/2 in
- Resistance Properties Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
- Material Series B-595
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M7C-500-595-TN
- Zoro # G408434336
- UPC # 888434588345
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 1/2 in |
Label Width | 1/2 in |
Roll Length | 50 ft |
Roll Size | 1/2 in x 50 ft |
Label Size (WxL) | 1/2 in |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Tan, Label Finish Gloss, Label Material Vinyl, Material Properties Aggressive Adhesive, Harsh Environment, Outdoor Durable, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R6000, Roll Length 50 ft, Width 1/2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Impact Gloves, 3XL, Synthetic Leather, PR (169-13)
- AZUSA SAFETY Hi-Vis Two-Tone Mesh ANSI Type R, Class 2 Vest, One Internal Pocket, 2XL/3XL (MTTVL)
- ZORO SELECT Interlocking Stencil, Numbers, Brass, 1F042 (1F042)
- LYLE One Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1014-DG_12x18 (T1-1014-DG_12x18)
- BRADY Ribbon, 1-9/16" W, 984 ft. L, Black (IP-R6206)
- BRADY Label, 1 in W, Black (M7-174-593-BK)
- BRADY Label, 1 13/64 in W, White (M7-167-593)
- BRADY Label, 2 in W, Outdoor, Clear (M7C-2000-595-CL)
- BRADY Label, 2 in W, Indoor, Clear (M7C-1900-430)
- BRADY Label, 1 in W, Clear; White (BM-21-427)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-4000-581-WT)
- Brady Safety Labels