Shop All Label Maker Ribbons
Brady
Label, 1/2 in W, Outdoor, Sky Blue
Mfr # M7C-500-595-SB
Zoro # G808434356
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sky Blue
- Printer Series Compatibility BMP71, M710
- Width 1/2 in
- Label Material Vinyl
- Minimum Service Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M7C-500-595-SB
- Zoro # G808434356
- UPC # 888434588352
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 1/2 in |
Label Width | 1/2 in |
Roll Length | 50 ft |
Roll Size | 1/2 in x 50 ft |
Label Size (WxL) | 1/2 in |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Sky Blue, Label Finish Gloss, Label Material Vinyl, Material Properties Aggressive Adhesive, Harsh Environment, Outdoor Durable, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R6000, Roll Length 50 ft, Width 1/2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3016M/WB/18/FY)
- SIGNMISSION OSHA Notice Sign, PPE Required, 14in X 10in Decal, 14" W, 10" H, Landscape, PPE Required Sign (OS-NS-D-1014-L-17769)
- INTERNATIONAL ENVIROGUARD XL, Blue, Zipper with Storm Flap (9015-XL)
- CONDOR Reading Glasses, +1.0, Gray, Polycarbonate, Series: V300 Reader (6PNZ9)
- BRADY Label, 1 in W, Outdoor, White (M6C-1000-439)
- BRADY Label, 2 in W, Outdoor, Orange (M7C-2000-595-OR)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (IP-R6107)
- BRADY Label, 1 in W, Outdoor, Yellow (M7C-1000-595-YL)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Green (M7-R6900-GN)
- BRADY Ribbon, 2" W, 75 ft. L, Blue (M61-R4410-BL)
- BRADY Label, Vinyl, Matte, 1/2" W (M6-11-417)
- Brady Label Maker Ribbons