Shop All Label Maker Ribbons
Brady
Label, 1/2 in W, Outdoor, Orange
Mfr # M7C-500-595-OR
Zoro # G608434594
product price: $82.29
/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Printer Series Compatibility BMP71, M710
- Width 1/2 in
- Recommended Ribbon M7-R6000
- Adhesive Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7C-500-595-OR
- Zoro # G608434594
- UPC # 888434588390
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 1/2 in |
Roll Length | 50 ft |
Label Width | 1/2 in |
Roll Size | 1/2 in x 50 ft |
Label Size (WxL) | 1/2 in |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Orange, Label Finish Gloss, Label Material Vinyl, Material Properties Aggressive Adhesive, Harsh Environment, Outdoor Durable, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R6000, Roll Length 50 ft, Width 1/2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Speed Limit 55 Traffic Sign, 24 in Height, 18 in Width, Aluminum, Vertical Rectangle, English (R2-1-55-18HA)
- HONEYWELL Cut-Resistant Gloves, Slip-On, XS, PR (42-615BL/6XS)
- KLEENGUARD Breath Parti Protect 4Snap Close KneLeng WHT XL 25/Cs (10039)
- JBC REVOLUTION Traffic Cone, 1.5 lb., Orange Cone Color (RS30008C)
- BRADY Label, Black/Orange, 4" W, 1 29/32" H (M6-38-595-WARNING)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Blue (IP-R4400-BL)
- BRADY Label, 3/4 in W, White (M6-10-473)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Black (IP-R6402)
- BRADY Label, 1 1/2 in W, White (M6-30-483)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Blue (76745)
- BRADY Printer Ribbon, 2 in W, 150 ft L, White (M7-R6700-WT)
- Brady Label Maker Ribbons