Shop All Label Maker Ribbons
Brady
Label, 1/2 in W, Outdoor, Ochre
Mfr # M7C-500-595-OC
Zoro # G208434338
product price: $82.29
/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color Ochre
- Width 1/2 in
- Adhesive Material Vinyl
- Roll Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7C-500-595-OC
- Zoro # G208434338
- UPC # 888434588406
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 1/2 in |
Roll Length | 50 ft |
Label Width | 1/2 in |
Label Size (WxL) | 1/2 in |
Roll Size | 1/2 in x 50 ft |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Ochre, Label Finish Gloss, Label Material Vinyl, Material Properties Aggressive Adhesive, Harsh Environment, Outdoor Durable, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R6000, Roll Length 50 ft, Width 1/2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Polyethylene, 1000 ft. L (91458)
- CORDOVA Cordova Cor-Touch Foam II White Nylon Gloves with Gray Foam Nitrile Palm Coating, 12PK (3946891L)
- BRADY Breaker Lockout Pin Out Wide, PK6 (90851)
- BRADY Carded Numbers and Letters, 6, PK32 (3420-6)
- BRADY Label Printer Ribbon, R4300 Series, For M6 Printers, Halogen Free, Black, 2 in W x 75 ft L (M61-R4310)
- BRADY Label, 4 1/8 in W, Black; Orange; White (BM7C-2000-854-WAR)
- BRADY R10000 Series Printer Ribbon 2 in x 75 f (M61-R10010-WT)
- BRADY Label, 2 in W, Outdoor, Clear (M7C-2000-595-CL)
- BRADY Label, 3 in W, White (M7-22-423)
- BRADY Label, 1 in W, Outdoor, Red (M7C-1000-595-RD)
- BRADY Label, 1 in W, White (M7-174-593)
- Brady Label Maker Ribbons