Shop All Label Maker Ribbons
Brady
Label, 1/2 in W, Outdoor, Green
Mfr # M7C-500-595-GN
Zoro # G408434381
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Printer Series Compatibility BMP71, M710
- Width 1/2 in
- Label Width 1/2 in
- Label Thickness 0.004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M7C-500-595-GN
- Zoro # G408434381
- UPC # 888434588437
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 1/2 in |
Label Width | 1/2 in |
Roll Length | 50 ft |
Label Size (WxL) | 1/2 in |
Roll Size | 1/2 in x 50 ft |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Green, Label Finish Gloss, Label Material Vinyl, Material Properties Aggressive Adhesive, Harsh Environment, Outdoor Durable, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R4400-WT, Roll Length 50 ft, Width 1/2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 4XL (SV712FO (4XL))
- 5S SUPPLIES StripeMark Heavy Duty Industrial Floor Marking Tape 4 inch x 100 ft Black (SM-BLACK-4)
- MECHANIX WEAR Mechanics Gloves, 2XL, Brown, Form-Fitting Trek Dry(R) (LFF-75-012)
- TESTO CO probe, fixed cable (0632 1272)
- BRADY Label, 1 1/2 in W, Clear; White (M7-104-427)
- BRADY Label, 1 51/64 in W, Black (M6-169-593-BK)
- BRADY Ribbon, 1-9/16" W, 984 ft. L, Black (IP-R6006)
- BRADY Label, 1/2 in W, White (M6-29-499)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, White (IP-R4402-WT)
- BRADY Label, 1 in W, White (M6-16-483)
- TALLYGENICOM 062471 Ribbon, Black (062471)
- Brady Safety Labels