Shop All Label Maker Ribbons
Brady
Label, 1/2 in W, Outdoor, Clear
Mfr # M7C-500-595-CL
Zoro # G008434378
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Printer Series Compatibility BMP71, M710
- Width 1/2 in
- Includes Roll of 50 Feet
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M7C-500-595-CL
- Zoro # G008434378
- UPC # 888434588451
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 1/2 in |
Label Width | 1/2 in |
Roll Length | 50 ft |
Label Size (WxL) | 1/2 in |
Roll Size | 1/2 in x 50 ft |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Clear, Label Finish Gloss, Label Material Vinyl, Material Properties Aggressive Adhesive, Harsh Environment, Outdoor Durable, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R6000, Roll Length 50 ft, Width 1/2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 12 (PAN1P/9180AP121-12)
- 3M DBI-SALA Full Body Harness, Universal, Polyester (1107865)
- TOUGH DUCK Insulated Coverall BLK 4XL (712131)
- BRADY Push Button Lockout, 3-3/16" H (139794)
- BRADY Label, 1 1/2 in W, White (M6-30-422)
- BRADY Label, 1 29/32 in W, Outdoor, White (M6C-1900-439)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 984 ft. L, Black (R4307)
- BRADY Label, 1 in W, White (M7-20-423)
- BRADY Label, Vinyl, Matte, 1" W (M7-21-417)
- BRADY Label, 1 in W, Yellow (M6-176-593-YL)
- BRADY Ribbon, 2" W, 75 ft. L, Black (M61-R6010)
- Brady Safety Labels