Shop All Label Maker Ribbons
Brady
Label, 1/2 in W, Outdoor, Blue
Mfr # M7C-500-595-BL
Zoro # G408434374
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Printer Series Compatibility BMP71, M710
- Width 1/2 in
- Standards ASTM D 2979, ASTM D 523
- Label Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7C-500-595-BL
- Zoro # G408434374
- UPC # 888434588475
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 1/2 in |
Label Width | 1/2 in |
Roll Length | 50 ft |
Roll Size | 1/2 in x 50 ft |
Label Size (WxL) | 1/2 in |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Blue, Label Finish Gloss, Label Material Vinyl, Material Properties Aggressive Adhesive, Harsh Environment, Outdoor Durable, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R4400-WT, Roll Length 50 ft, Width 1/2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGOMATES Antifatigue Soles, Black, Size 13 to 16, Pr (G87603BXL)
- ACCUFORM Hazardous Waste Label, 6 In. W, PK250 (MHZW45PSL)
- GENPRO Critical Cover® GenPro® Bouffant, 24", White, PK1000 (BO-13824-B)
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. V Pol. Brass, LINE FORMS HERE (FS200-1422-V-PB-LINEFORMSHERE)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Black (R6600)
- BRADY Label, 2 in W, Outdoor, Red (M7C-2000-595-RD)
- BRADY Label, 1 in W, White (M6-16-483)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Black (R6102)
- BRADY Label, 1 in W, Outdoor, Blue (M7C-1000-595-BL)
- BRADY Label, 1 in W, White (M7-17-498)
- BRADY Label, 1 51/64 in W, White (M7-169-593)
- Brady Label Maker Ribbons