Shop All Label Maker Ribbons
Brady
Label, 1/2 in W, Outdoor, Black
Mfr # M6C-500-439-BK
Zoro # G608434952
product price: $88.59
/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color Black
- Width 1/2 in
- Standards ASTM D 1000, ASTM D 2979, ASTM G 155
- For Print Method Thermal Transfer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6C-500-439-BK
- Zoro # G608434952
- UPC # 888434601792
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 1/2 in |
Label Width | 1/2 in |
Roll Length | 50 ft |
Roll Size | 1/2 in x 50 ft |
Label Size (WxL) | 1/2 in |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Black, Label Finish Gloss, Label Material Vinyl, Material Properties Aggressive Adhesive, Harsh Environment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U1-1025-RD_14X10 (U1-1025-RD_14X10)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-122-05)
- DICKIES FR Button Down Work Shirt, XL, Navy (2837NB XL 0R)
- MCR SAFETY Ninja Flex Latex-Coated-Palm Gloves, Nylon Shell, X-Large, Red/Gray, Pair (N9680XL)
- BRADY Label, 2 in W, Outdoor, Orange (M7C-2000-595-OR)
- BRADY Ribbon, 2" W, 75 ft. L, White (M61-R6810-WT)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R6213)
- BRADY Label, Black/Orange, 4" W, 1 29/32" H (M6-38-595-WARNING)
- BRADY Label, 1 in W, White (M6-17-483)
- BRADY Label, 1/2 in W, Outdoor, Gray (M7C-500-595-GY)
- BRADY Label, 1/2 in W, White (M6-61-483)
- Brady Label Maker Ribbons