Shop All Label Maker Ribbons
Brady
Label, 1/2 in W, Indoor, White
Mfr # M7C-500-483
Zoro # G508434373
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color White
- Width 1/2 in
- Indoor/Outdoor Usage Indoor
- Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7C-500-483
- Zoro # G508434373
- UPC # 888434605189
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Width | 1/2 in |
Roll Length | 50 ft |
Label Width | 1/2 in |
Label Size (WxL) | 1/2 in |
Roll Size | 1/2 in x 50 ft |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Material Polyester, Material Properties Aggressive Adhesive, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R6000, Roll Length 50 ft, Width 1/2 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-483A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Mechanics Gloves, L, Black, Polyester (488C71)
- SW SAFETY Megaman, Nitrile Exam Gloves, 8.5 mil Palm, Nitrile, Powder-Free, L, 50 PK, Black (N260884)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, 2XL, Zipper, Elastic Wrist, Elastic Ankle, White, 25 Pack (TY127SWH2X002500)
- MUTUAL INDUSTRIES Multicolor Pennant Banner Flags, 60Ft 10Pk (14991)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Black (IP-R6200)
- BRADY Label, 1 in W, White (M6-176-593)
- BRADY Label, 1/2 in W, Indoor, White (M6C-500-483)
- BRADY Label, 2 in W, Indoor, White (M7C-2000-529)
- BRADY Label, 1 in W, White (M7-17-498)
- BRADY Label, 3/4 in W, Clear; White (M6-18-427)
- BRADY Label, 1/2 in W, Clear; White (M6-17-427)
- Brady Label Maker Ribbons