Shop All Label Maker Ribbons
Brady
Label, 1/2 in W, Indoor, White
Mfr # M6C-500-498
Zoro # G308434801
product price: $69.65
/ea
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Width 1/2 in
- Adhesive Adhesive
- Maximum Service Temperature 176 Degrees F
- Application Asset Tracking, Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6C-500-498
- Zoro # G308434801
- UPC # 888434598320
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Width | 1/2 in |
Roll Length | 30 ft |
Description
Label, Adhesive Properties Repositionable, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Semi-Gloss, Label Material Vinyl, Material Properties Repositionable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F67)
- IRONCLAD PERFORMANCE WEAR Chemical Work Glove, Black, 2XL/11, PR (CHNP5-06-XXL)
- AZUSA SAFETY Commander Cut Resistant 13 ga. Gray ANSI A3 Gloves, Black Textured Foam Nitrile Palm Coating, XL (AZNBR009)
- EGEETOUCH Smart Lockout Tagout Lock, BTDirectional Code, COMMERCIAL iOSAndroidWeb for REMOTE Mgmt, RED (5-05105-97)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Black (M7-R6000)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Blue (M7-R6900-BL)
- BRADY Label, 1/2 in W, Outdoor, Orange (M6C-500-439-OR)
- BRADY Label, 1 in W, Outdoor, Red (M7C-1000-595-RD)
- BRADY Label, 1 in W, Clear; White (M6-19-642)
- BRADY Label, 3/8 in W, Indoor, White (M6C-375-498)
- BRADY Label, 1 in W, Clear; White (M6-23-427)
- Brady Safety Labels