Shop All Label Maker Ribbons
Brady
Label, 1/2 in W, Indoor, White
Mfr # M6C-500-483
Zoro # G308434504
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Width 1/2 in
- Label Thickness 0.004 in
- Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
- For Print Method Thermal Transfer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6C-500-483
- Zoro # G308434504
- UPC # 888434598306
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Width | 1/2 in |
Roll Length | 50 ft |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Gloss, Label Material Polyester, Material Properties Aggressive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS T T POUCH, COYOTE BROWN (MA54-498)
- COMPASS LED Green Exit Sign, AC Only (CAGB)
- ZORO SELECT Stamp Holder, 1/4 In. H, Steel (1F120)
- LINCOLN ELECTRIC Welding Jacket (K2989-XXL)
- BRADY Ribbon, 1-9/16" W, 984 ft. L, Black (IP-R6006)
- BRADY Label, 1/2 in W, Clear; White (BM-17-427)
- BRADY Label, 1 13/64 in W, White (M7-168-593)
- BRADY Label, 2 in W, Outdoor, Yellow (M7C-2000-595-YL)
- BRADY Ribbon, 3-1/4" W, 984 ft. L, Black (IP-R6002)
- BRADY Label, 1 in W, Silver (M7-173-593-SL)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R4913)
- Brady Label Maker Ribbons