Shop All Label Maker Ribbons
Brady
Label, 1/2 in W, Indoor, Clear
Mfr # M6C-500-430
Zoro # G408435005
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color Clear
- Width 1/2 in
- Maximum Service Temperature 212 Degrees F
- Adhesive Properties Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6C-500-430
- Zoro # G408435005
- UPC # 888434601778
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 1/2 in |
Roll Length | 50 ft |
Label Width | 1/2 in |
Label Size (WxL) | 1/2 in |
Roll Size | 1/2 in x 50 ft |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, Label Finish Gloss, Label Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161221)
- MCR SAFETY Shoulder Full Leather Back, XL, PK12 (1417XL)
- INCOM Floor Marking Tape, Roll, Clear, 4 in. W (FTL400)
- REEBOK 8 Size Men's Athletic High-Top Composite Work Shoe , Black (RB4132)
- BRADY Label, 1 1/2 in W, Clear; White (M6-157-427)
- BRADY Ribbon Cartridge, 4.11" W, 200 ft. L, Yellow (76751)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Black (M7-R6000)
- BRADY Label, 1 1/2 in W, Clear; White (BM-32-427)
- BRADY Label, 1 29/32 in W, Outdoor, Orange (M6C-1900-439-OR)
- BRADY Label, 1 in W, White (M6-16-483)
- BRADY Label, 1 1/2 in W, Clear; Yellow (M6-32-427-YL)
- Brady Label Maker Ribbons