Shop All Label Maker Ribbons
Brady
Label, 1/2 in W, Clear; Yellow
Mfr # M6-17-427-YL
Zoro # G208434390
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, Yellow
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Recommended Ribbon M61-R4310, M7-R4300
- Printable Portion Height 3/8 in
- Number of Labels Included 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-17-427-YL
- Zoro # G208434390
- UPC # 888434596463
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Printable Portion Height | 3/8 in |
Roll Width | 1/2 in |
Printable Portion Width | 1/2 in |
Maximum Wire Diameter | 0.2 in |
Minimum Wire Diameter | 0.12 in |
Label Height | 1 in |
Label Width | 1/2 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1/2 in |
Label Size | 1 in x 1/2 in |
For Wire Diameter | 0.118 in to 0.199 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM SENSOR Outdoor H/S, Wall, 2-Wire, Std Candela, Red (P2RK)
- RADIANS Glasses CS01 Chemical Splash Safety Goggle-ClrAF (CS0111ID)
- HY-KO Posted Private Property Tyvek Sign (TSR-100)
- HONEYWELL HOWARD LEIGHT Disposable Contoured-T Shape, 30 dB, 200 PK (LPF-1)
- BRADY Label, 1 in W, Clear; White (BM-31-427)
- BRADY Label, 1/2 in W, Indoor, Clear (M7C-500-430)
- BRADY Printer Ribbon, 2.36 in W, 984 ft L (IP-R4400-WT)
- BRADY Label, 2 in W, Outdoor, White (M7C-2000-581-WT)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Black (R6402)
- BRADY Ribbon, 1-9/16" W, 984 ft. L, Black (IP-R6206)
- BRADY Printer Ribbon, 2 in W, 150 ft L, White (M7-R6700-WT)
- Brady Label Maker Ribbons