Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, 1/2 in W, Clear; White
Mfr # M6-74-427
Zoro # G708260697
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color Clear, White
- Standards ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
- Application Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-74-427
- Zoro # G708260697
- UPC # 888434598184
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Minimum Wire Diameter | 0.23 in |
Printable Portion Width | 1/2 in |
Roll Width | 1/2 in |
Maximum Wire Diameter | 0.46 in |
Label Height | 2 3/16 in |
Label Width | 1/2 in |
Printable Portion Height | 3/4 in |
Label Size | 2 13/64 in x 1/2 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1/2 in |
For Wire Diameter | 0.232 in to 0.461 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTX Womens Tactical Polo, Black, Shrt Sleeve, S (VTX4010BKP)
- KIDDE ProLine Pro 5 MP Fire Extinguisher, 3 A, 40 B:C, 16.07h x 4.5 dia, 5lb (466112)
- BULLARD Breathing Tube For Bullard Hoods (20BT)
- LYLE Dead End Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, W14-1-24HA (W14-1-24HA)
- BRADY Label, 3/4 in W, Clear; Gray (M6-30-427-GY)
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-68-498)
- BRADY Label, Red/Black/White, Labels/Roll: 300 (B30-241-595-OSHADA)
- BRADY Label, White, Labels/Roll: Continuous (J20C-4000-2595)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, Black on Orange (M21-375-595-OR)
- BRADY B30 Series Basic Starter Supply Kit-Small, Vinyl Labels Included: Yellow, 4in White, 2.25in Red (146069)
- BRADY Aggressive Adhesive Multi-Purpose Nylon Labels, 3/8 in W x 16 ft L, Black on White (M21-375-499)
- Brady Label Maker Tapes, Labels, Signs & Tags