Shop All Label Maker Ribbons
Brady
Label, 1/2 in W, Clear; White
Mfr # M6-102-427
Zoro # G108434391
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, White
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Number of Labels Included 250
- Resistance Properties Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
- Standards ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-102-427
- Zoro # G108434391
- UPC # 888434596074
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Printable Portion Height | 3/8 in |
Label Width | 1/2 in |
Minimum Wire Diameter | 0.13 in |
Printable Portion Width | 1/2 in |
Label Height | 1 1/4 in |
Roll Width | 1/2 in |
Maximum Wire Diameter | 0.28 in |
Label Size | 1 1/4 in x 1/2 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1/2 in |
For Wire Diameter | 0.134 in to 0.28 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Number Label, 0 (DBV-SINGLE-6-0)
- MSA SAFETY V-Gard C1 Full Brim, Non-Vented, Fas-Trac III, Type 1, Class E, Yellow (10215841)
- BRADY Label, 1 in W, White (M7-19-498)
- PIG PIG Under-Rack Containment Tray Black 44" L x 23.5" W x 2.75" H (PAK963-BK)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, White (R6702-WT)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Black (IP-R6200)
- BRADY Label, 1 in W, White (M6-173-593)
- BRADY Label, 2 in W, Indoor, Clear (M7C-1900-430)
- BRADY Label, Vinyl, Matte, 1" W (M6-21-417)
- BRADY Label, 5/16 in W, Indoor, White (M6C-318-498)
- BRADY Label, 1 13/64 in W, White (M6-168-593)
- Brady Safety Labels