Shop All Label Maker Ribbons
Brady
Label, 1/2 in W, Clear; White
Mfr # BM-17-427
Zoro # G608434822
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, White
- Printer Series Compatibility BMP61, BMP71, M610, M611, M710
- Application Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
- Labels per Row 1
- Adhesive Properties Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # BM-17-427
- Zoro # G608434822
- UPC # 888434602836
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Height | 1 in |
Printable Portion Width | 1/2 in |
Maximum Wire Diameter | 0.2 in |
Minimum Wire Diameter | 0.11 in |
Printable Portion Height | 3/8 in |
Label Width | 1/2 in |
Roll Width | 1/2 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1/2 in |
For Wire Diameter | 0.106 in to 0.201 in |
Label Size | 1 in x 1/2 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710, Label Color Clear, White, Label Finish Matte, Label Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Nitrile Disposable Gloves, 3.15 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 100 PK, Blue (2VLY5)
- FAME FABRICS Dealer Apron, F77, Black (18499)
- MELTBLOWN TECHNOLOGIES Universal Absorbent Socks, 4'L x 3"W, Gray, 30/Case (GPS348-30)
- SHOWA VF, Coated Gloves, Nitrile, L, 160G07, PR (S-TEX581L-08-V)
- BRADY Label, 1/2 in W, Clear; White (M6-11-427)
- BRADY Label, 1 1/2 in W, Clear; White (M6-157-427)
- BRADY Label, 1 3/4 in W, Clear; White (M6-87-427)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Black (IP-R6402)
- BRADY Label, 1 13/64 in W, Black (M7-168-593-BK)
- BRADY Label, 3/8 in W, Indoor, White (M6C-375-498)
- BRADY Label, 1/2 in W, Outdoor, Gray (M7C-500-595-GY)
- Brady Safety Labels