Shop All Label Maker Ribbons
Brady
Label, 1/2 in W, Clear; White
Mfr # BM-11-427
Zoro # G408434688
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71, M610, M611, M710
- Color Clear, White
- For Print Method Thermal Transfer
- Product Type Label
- Adhesive Properties Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # BM-11-427
- Zoro # G408434688
- UPC # 888434590706
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Height | 3/4 in |
Printable Portion Width | 1/2 in |
Minimum Wire Diameter | 0.08 in |
Roll Width | 1/2 in |
Printable Portion Height | 3/8 in |
Maximum Wire Diameter | 0.12 in |
Label Width | 1/2 in |
For Wire Diameter | 0.079 in to 0.118 in |
Label Size | 3/4 in x 1/2 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1/2 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710, Label Color Clear, White, Label Finish Matte, Label Height 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Grn-2X (SV6GLG2X)
- STRANCO Die-Cut Reflective Letter Label, A, 6In H (DWR-6-A-EA)
- TINGLEY Size 10 Men's Steel Rubber Boot, Orange (82330)
- NMC Caution Keep Clear Anti-Slip Cleat (WFS626)
- BRADY Label, 1 in W, Silver (M7-173-593-SL)
- BRADY Label, 1 in W, White (M6-176-593)
- BRADY Label, 1/2 in W, White (M7-11-498)
- BRADY Label, 1 1/2 in W, Clear; White (BM-32-427)
- BRADY Label, 1/2 in W, White (M6-11-498)
- BRADY Label, Vinyl, Matte, 1" W (M7-21-417)
- BRADY Label, 1 in W, Clear; White (BM-23-427)
- Brady Label Maker Ribbons