Shop All Label Maker Ribbons
Brady
Label, 1/2 in W, Clear
Mfr # M6-6-430
Zoro # G408434763
Free Shipping & Returns
$77.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Material Properties Aggressive Adhesive, Harsh Environment, Heat Resistant, Permanent Adhesive
- Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Adhesive Adhesive
- Preprinted Text No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-6-430
- Zoro # G408434763
- UPC # 888434598122
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Roll Width | 1/2 in |
Label Width | 1/2 in |
Label Height | 9/32 in |
Roll Size (WxL) - Blank Precut General Purpose | 1/2 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, Label Finish Gloss, Label Height 9/32 in, Label Material Polyester, Label Width 1/2 in, Labels per Roll 750
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Athletic Work Shoes, 9, M, Black, Mens, PR (77055 BKCC SIZE 9)
- ALPHA PRO TECH Critical Cover® MaxGrip® Shoe Covers, Anti-Skid Sole, S, White, PK200 (SH-E1W11-BH)
- ZORO SELECT Barricade Tape, Caution/Cuidado, 1000 ft. (BT066)
- BOLD STEP Step Tread, 11"X48", Aluminum, Yellow/Black (411NS20048102)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-4000-581-WT)
- BRADY Ribbon, 2" W, 75 ft. L, Black (M61-R6610)
- BRADY Label, 1 in W, Clear; White (M6-31-642)
- BRADY Label, 3/4 in W, Gray; Green (M6-30-428-CALI)
- BRADY Label, 1 1/2 in W, White (M6-30-459)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-2250-581-WT)
- BRADY Brady® B30 Series Printer Ribbon, 4-21/64"W X 200'L, Black, B30-R10000 (B30-R10000)
- Brady Label Maker Ribbons