Shop All Label Maker Ribbons
Brady
Label, 11/32 in W, Clear
Mfr # M6-71-430
Zoro # G608434853
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- For Print Method Thermal-Transfer
- Label Media Format Die-cut
- Application Asset Tracking, Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
- Material Properties Aggressive Adhesive, Harsh Environment, Heat Resistant, Permanent Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-71-430
- Zoro # G608434853
- UPC # 888434598177
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Roll Width | 11/32 in |
Label Width | 11/32 in |
Label Height | 13/64 in |
Roll Size (WxL) - Blank Precut General Purpose | 11/32 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, Label Finish Gloss, Label Height 13/64 in, Label Material Polyester, Label Width 11/32 in, Labels per Roll 750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Cylinder Sign, 7 in H, 10 in W, Rectangle, English, MCPG595VA (MCPG595VA)
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 10 (97-631)
- MAGID TREX Flex Series TRX775 NitriX Grip Technology Palm Impact GloveCut Level A7, XS (TRX775-XS)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SK20RGXL-PP)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Black (R6002PC)
- BRADY Ribbon, 1-9/16" W, 984 ft. L, Black (IP-R6006)
- BRADY Label, 4 1/8 in W, Black; Orange; White (BM7C-2000-854-WAR)
- BRADY Label, 1 51/64 in W, White (M7-169-593)
- BRADY Label, Vinyl, Color White, 1" W (M6C-1000-595-WT)
- BRADY Label, 1/2 in W, Outdoor, White (M7C-500-595-WT)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, White (B30-R6700-WT)
- Brady Safety Labels