Shop All Label Maker Ribbons
Brady
Label, 1 in W, Yellow
Mfr # M6-176-593-YL
Zoro # G008434347
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow ( Gloss )
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Label Media Format Die-cut
- Label Finish Gloss
- Indoor/Outdoor Usage Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-176-593-YL
- Zoro # G008434347
- UPC # 888434598764
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Roll Width | 1 in |
Label Height | 3 in |
Label Width | 1 in |
Label Size (HxW) - Electrical Panel Labels | 3 in x 1 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Yellow, Label Finish Gloss, Label Height 3 in, Label Material Polyester, Label Width 1 in, Labels per Roll 50
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Drvr Gloves Deer Skin Xl (4085J)
- RAE Preformed Thermoplastic, White Roll (PR-TH-3510)
- ENPAC Poly-Top for 95 Gal Wheeled PolyOverpack (1299-TARP)
- BULLARD Double Bib Tychem QC Hood, Inner Bib, EVA Series, CC20, White (20TICN)
- BRADY Label, 1/2 in W, Outdoor, Orange (M6C-500-439-OR)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Green (M7-R6900-GN)
- BRADY Label, 1 in W, White (M7-174-593)
- BRADY Label, 1 1/2 in W, Clear; White (M7-104-427)
- BRADY Label, Color Silver, 1 29/32" W, 1 29/32" H (M7-190-593-SL)
- BRADY Label, 1 in W, Clear; White (M6-21-427)
- BRADY Label, 3/8 in W, Indoor, Clear (M7C-375-430)
- Brady Safety Labels