Shop All Label Maker Ribbons
Brady
Label, 1 in W, White
Mfr # M7C-1000-498
Zoro # G708434869
product price: $79.75
/ea
Free Shipping & Returns
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color White ( Semi-Gloss )
- Material Series B-498
- Maximum Service Temperature 176 Degrees F
- Label Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7C-1000-498
- Zoro # G708434869
- UPC # 888434589212
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Width | 1 in |
Roll Length | 30 ft |
Roll Width | 1 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 1 in |
Roll Size (WxL) - Wraparound Cable & Wire Labels | 1 in x 30 ft |
Description
Label, Label Material Vinyl, Adhesive Properties Removeable and Repositionable, Adhesive Type Removeable & Repositionable, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Semi-Gloss, Label Height Not Applicable, Label Width 1 in, Printer Series Compatibility BMP71, M710, Roll Length 30 ft, Recommended Ribbon M7-R6200, Material Series B-498, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 14" W, 10" H, 0.040" Thickness, U1-1076-NA_14x10 (U1-1076-NA_14x10)
- SPILLTECH Spill Kit, Bucket, Universal, 16-3/4" H (SPKU-5)
- ZORO SELECT Glove Drying Rack, Steel, 4 Pair of Gloves (6GLC5)
- MECHANIX WEAR Mechanics Gloves, Gray, 10, PR (MFF-08-010)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Black/Orange (76770)
- BRADY Label, 1 in W, Outdoor, Red (M7C-1000-595-RD)
- BRADY Label, 1 in W, White (M6-19-499)
- BRADY Label, 1 1/2 in W, White (M6-30-459)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Black (R4300)
- BRADY Label, 1 51/64 in W, White (M7-169-593)
- BRADY Label, 1 1/2 in W, Clear; White (M6-34-427)
- Brady Safety Labels