Shop All Label Maker Ribbons
Brady
Label, 1 in W, White
Mfr # M7-98-499
Zoro # G508434830
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BMP71, M710
- Preprinted Images None
- Resistance Properties Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, Low Temperature-Resistant, UV-Resistant, Weather-Resistant
- Compatible Mfr Part Number BMP71, M710
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-98-499
- Zoro # G508434830
- UPC # 888434589281
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Vial/Tube Size | 0.5 to 0.7 ml |
Label Width | 1 in |
Roll Width | 1 in |
Label Height | 3/8 in |
Roll Size (WxL) - Laboratory Tube & Vial Labels | 1 in |
Label Size (HxW) - Laboratory Tube & Vial Labels | 3/8 in x 1 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Matte, Label Height 3/8 in, Label Material Nylon, Label Width 1 in, Labels per Roll 500, Printer Series Compatibility BMP71, M710, Vial/Tube Size 0.5 to 0.7 ml, Adhesive Properties Permanent, Material Properties Aggressive Adhesive, Low Temperature, Permanent Adhesive, Material Series B-499
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 10-1/2EEE Men's Logger Boot Composite Work Boot, Brown (CA7521)
- FLEMING SUPPLY All Weather Boot Tray Water Resistant Plastic Shoe Mat for Indoor and Outdoor Use, (Black, Large) (579827RVS)
- SAFETYPOSTER.COM Safety Poster, Avoid Heat Stress, ENG (SW0136)
- BERTECH General Purpose Latex Finger Cots, Powder-Free, 4 Mil Thick, Medium, White (Pack of 1,440) (FC-G-M)
- BRADY Label, Polyvinylfluoride, Matte, 1 1/2" W (M6C-1500-437-YL)
- BRADY Label, Black/Orange, 4" W, 1 29/32" H (M6-38-595-WARNING)
- BRADY Label, 1 in W, Outdoor, Light Blue (M7C-1000-595-LB)
- BRADY Label, 29/32 in W, White (M6-97-488)
- BRADY R10000 Series Printer Ribbon 2 in x 75 f (M61-R10010-WT)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Process Yellow (B30-R10000-PRCYEL)
- ZORO SELECT Label Printer Ribbon, 4-1/32" W, 1476 ft. L, Black (35YP35)
- Brady Safety Labels