Shop All Label Maker Ribbons
Brady
Label, 1 in W, White
Mfr # M7-20-459
Zoro # G608434884
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Material Properties Harsh Environment, Permanent Adhesive
- Label Height 2 in
- Adhesive Properties Permanent
- Roll Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-20-459
- Zoro # G608434884
- UPC # 888434590096
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Height | 2 in |
Roll Width | 1 in |
Label Width | 1 in |
Label Size (HxW) - Circuit Board Labels | 2 in x 1 in |
Roll Size (WxL) - Circuit Board Labels | 1 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Matte, Label Height 2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 100, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent, Material Properties Harsh Environment, Permanent Adhesive, Material Series B-459, Recommended Ribbon M7-R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Front Brim Orange Front Brim Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1333)
- KIMTECH Kimtech, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XL, 180 PK, Blue (62829)
- TILLMAN Gloves, PR (1332M)
- SIGNMISSION Sign, 7" H, Rigid Plastic, Emergency Boiler Shutoff Inside Door Sign, Landscape, L-11767 (OS-NS-P-710-L-11767)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R4313)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Black (R6102)
- BRADY Label, 1/2 in W, Indoor, White (M6C-500-489)
- BRADY Label, 1/2 in W, Clear; White (BM-29-427)
- BRADY Label, 3/4 in W, Gray; Green (M6-30-428-CALI)
- BRADY Label, 1 in W, Clear; White (M7-96-427)
- SMITH CORONA C21050 Lift-Off Tape, PK2 (21050)
- Brady Label Maker Ribbons