Shop All Label Maker Ribbons
Brady
Label, 1 in W, White
Mfr # M7-19-499
Zoro # G508434854
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BMP71, M710
- Indoor/Outdoor Usage Indoor
- Label Height 1 in
- Material Properties Aggressive Adhesive, Low Temperature, Permanent Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M7-19-499
- Zoro # G508434854
- UPC # 888434590232
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Height | 1 in |
Maximum Wire Diameter | 0.24 in |
Roll Width | 1 in |
Label Width | 1 in |
Roll Size (WxL) - Wraparound Cable & Wire Labels | 1 in |
For Wire Diameter | 0.239 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 1 in x 1 in |
Description
Label, Material Properties Aggressive Adhesive, Low Temperature, Permanent Adhesive, Label Material Nylon, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Matte, Label Height 1 in, Label Width 1 in, Maximum Wire Diameter 0.24 in, Printer Series Compatibility BMP71, M710, Roll Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Upper and Lower Clamp, PK2 (80798-H5)
- BRONER Broner Solarweave Breezer Hat (48-79-07-xl-g)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-2-PK (WM-2-PK)
- SIGNMISSION Fire Exit 18in Non-Slip Floor Marker, 16" L, 16" H, FD-2-R-16-99845 (FD-2-R-16-99845)
- BRADY Label, Vinyl, Color Yellow, 1" W (M6C-1000-595-YL)
- BRADY Label, 3/4 in W, White (M6-10-8425)
- BRADY Label, 1/2 in W, Clear; White (M7-17-427)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Blue (76745)
- BRADY Ribbon, 2" W, 75 ft. L, White (M61-R6710-WT)
- BRADY Label, Color White, 1 29/32" W, 1 29/32" H (M7-191-593)
- BRADY Label, 1 in W, Outdoor, White (M6C-1000-439)
- Brady Label Maker Ribbons