Shop All Label Maker Ribbons
Brady
Label, 1 in W, White
Mfr # M7-19-423
Zoro # G408434824
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Indoor/Outdoor Usage Outdoor
- Preprinted Images None
- Label Material Polyester
- Label Thickness 0.003 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M7-19-423
- Zoro # G408434824
- UPC # 888434590287
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Height | 1 in |
Roll Width | 1 in |
Label Width | 1 in |
Vial/Tube Size | 50.0 ml |
Label Size (HxW) - Circuit Board Labels | 1 in x 1 in |
Roll Size (WxL) - Circuit Board Labels | 1 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 1 in, Labels per Roll 250, Printer Series Compatibility BMP71, M710, Vial/Tube Size 50.0 ml, Adhesive Properties Permanent, Material Properties Aggressive Adhesive, Harsh Environment, Heat Resistant, Permanent Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Foam Nitrile 13G HPPE HiVis Lime A4 Cut, Size XL, 12PK (GL607CXL)
- ERGODYNE Lime Type R Class 2 Economy Two-Tone Ves (8229Z)
- PROFLEX BY ERGODYNE Wrist Support, Left, M, Black (4000)
- DYMO LW Return Address Labels 3/4" x 2", White, Labels/Roll: 500 (DYM30330)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (IP-R4307)
- BRADY Ribbon, 2" W, 75 ft. L, Black (M61-R6210)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 500 ft. L, Black (R4309)
- BRADY Label, 1 in W, Outdoor, Clear (M7C-1000-595-CL)
- BRADY Label, 1 29/32 in W, Outdoor, Orange (M6C-1900-439-OR)
- BRADY Label, 1/2 in W, Clear; White (BM-11-427)
- BRADY Label, 1 1/2 in W, White (M7-31-423)
- Brady Label Maker Ribbons