Shop All Label Maker Ribbons
Brady
Label, 1 in W, White
Mfr # M7-176-593
Zoro # G308434474
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color White ( Gloss )
- Label Shape Rectangle
- Maximum Service Temperature 212 Degrees F
- Adhesive Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-176-593
- Zoro # G308434474
- UPC # 888434605592
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Roll Width | 1 in |
Label Width | 1 in |
Label Height | 3 in |
Label Size (HxW) - Electrical Panel Labels | 3 in x 1 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Height 3 in, Label Material Polyester, Label Width 1 in, Labels per Roll 50, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent Foam Backed, Material Properties Heat Resistant, Permanent Adhesive, Material Series B-593, Recommended Ribbon M7-R6000
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Vis-Tex PU Cut Resistant Glove, Med (A625)
- WEARWELL 4 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X3X4BWH)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (KKC5B-02-S)
- CHECKERS HD Flag, Reflexite X, 12x12 In, Orange (FS9025-O)
- BRADY Label, 1/2 in W, Outdoor, Gray (M7C-500-595-GY)
- BRADY Label, 1 29/32 in W, White (M7C-1900-498)
- BRADY Label, 1 in W, Outdoor, Orange (M6C-1000-439-OR)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Black (IP-R6402)
- BRADY Label, 1 1/2 in W, Clear; White (M6C-106-427)
- BRADY Label, 1 in W, Light Gray (M6-20-486)
- BRADY Label, Vinyl, Matte, 1" W (M7-31-417)
- Brady Label Maker Ribbons