Shop All Label Maker Ribbons
Brady
Label, 1 in W, White
Mfr # M7-173-593
Zoro # G608434730
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Gloss )
- Printer Series Compatibility BMP71, M710
- Standards ASTM D 1000, ASTM D 2979, RoHS Compliant, UL Recognized
- Label Width 1 in
- Preprinted Text No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-173-593
- Zoro # G608434730
- UPC # 888434605479
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Width | 1 in |
Label Height | 2 in |
Roll Width | 1 in |
Label Size (HxW) - Electrical Panel Labels | 2 in x 1 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Height 2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 100, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent Foam Backed, Material Properties Heat Resistant, Permanent Adhesive, Material Series B-593, Recommended Ribbon M7-R6000
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Tape, Roll, 1In W, 100 ft. L (GRAN2992)
- CONDOR Coated Gloves, L, Nylon, Nitrile, PR (60VY75)
- NEVS GHS Pictogram Label - Flammable 7/8" x 7/8" (GHS-11-FL)
- ERGODYNE Ballistic Safety Glasses, Copper Scratch-Resistant (ODIN-HI)
- BRADY Label, 1/2 in W, White (M6-11-499)
- BRADY Label, Polyvinylfluoride, Matte, 1 1/2" W (M6C-1500-437-YL)
- BRADY Label, Vinyl, Color Yellow, 1" W (M6C-1000-595-YL)
- BRADY Label, 1 in W, White (M6-19-423)
- BRADY Label, 1 in W, Yellow (M7-174-593-YL)
- BRADY Label, 1 in W, White (M6-16-483)
- BRADY Label, 1/2 in W, Outdoor, White (M7C-500-595-WT)
- Brady Safety Labels