Shop All Label Maker Ribbons
Brady
Label, 1 in W, White
Mfr # M7-17-498
Zoro # G408434350
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color White ( Semi-Gloss )
- Adhesive Type Removeable & Repositionable
- Compatible Mfr Part Number BMP71, M710
- Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M7-17-498
- Zoro # G408434350
- UPC # 888434590331
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Roll Width | 1 in |
Label Height | 1/2 in |
Label Width | 1 in |
Maximum Wire Diameter | 0.24 in |
For Wire Diameter | 0.239 in |
Roll Size (WxL) - Wraparound Cable & Wire Labels | 1 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 1/2 in x 1 in |
Description
Label, Label Material Vinyl, Adhesive Properties Removeable and Repositionable, Adhesive Type Removeable & Repositionable, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Semi-Gloss, Label Height 1/2 in, Label Width 1 in, Maximum Wire Diameter 0.24 in, Printer Series Compatibility BMP71, M710, Roll Length Not Applicable, Recommended Ribbon M7-R6200, Material Series B-498
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Protective Case, Yellow, 18.5x14.06x6.93In (1500)
- PORTWEST FR Antistatic Henley T-Shirt, XL (FR32)
- BRADY Padlock, 6 Pins, Red, PK6 (SDPL-RED-38ST-KD6)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1113331)
- BRADY Label, 1 in W, Indoor, White (M6C-1000-483)
- BRADY Label, 1 29/32 in W, Outdoor, Yellow (M6C-1900-439-YL)
- BRADY Label, 1/2 in W, White (M6-61-483)
- BRADY Label, 1 1/2 in W, Clear; White (M6-157-427)
- BRADY Label, 1 51/64 in W, Red (M7-169-593-RD)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Red (13514)
- BRADY Label, 1 in W, White (M6-19-423)
- Brady Safety Labels