Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, 1 in W, White
Mfr # M7-16-483
Zoro # G608260391
product price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Labels per Roll 500
- Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
- Adhesive Adhesive
- Application Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-16-483
- Zoro # G608260391
- UPC # 888434590447
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 1 in |
Label Height | 3/8 in |
Roll Width | 1 in |
Roll Size (WxL) - Blank Precut General Purpose | 1 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Height 3/8 in, Label Material Polyester, Label Width 1 in, Labels per Roll 500, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent Based Based, Material Properties Aggressive Adhesive, Heat Resistant, Low Temperature, Material Series B-483A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, S, 1 PR (1070-S (7))
- MSA SAFETY Cartridge, Bayonet, AM, MA, Green, 2 PK, NIOSH 42 CFR 84 (815358)
- ANSELL Microflex(R), Disposable Gloves, 7.9 mil Palm, Nitrile, Powder-Free, M ( 8 ), 50 PK, Blue (93283)
- VIKING Creekside II Pants Black (868PZ-XL)
- BRADY Label Tape Cartridge, Brown, Labels/Roll: Continuous (113135)
- BRADY Label, White, Labels/Roll: 1000 (THT-164-488-1)
- BRADY Label, White/Translucent, Labels/Roll: 100 (PTL-64-427)
- BRADY Label, 1 1/8 in W, Light Gray (M6-24-428-BK)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (13602)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (113126)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (113112)
- Brady Safety Labels