Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, 1 in W, White
Mfr # M7-16-423
Zoro # G408260515
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Labels per Roll 500
- Standards Halogen Free (DIN VDE 0472 Part 815)
- Adhesive Adhesive
- Includes Roll of 500 Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-16-423
- Zoro # G408260515
- UPC # 888434590478
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 1 in |
Roll Width | 1 in |
Vial/Tube Size | 50.0 ml |
Label Height | 3/8 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Height 3/8 in, Label Material Polyester, Label Width 1 in, Labels per Roll 500, Printer Series Compatibility BMP71, M710, Vial/Tube Size 50.0 ml, Adhesive Properties Permanent, Material Properties Aggressive Adhesive, Harsh Environment, Heat Resistant, Permanent Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Parking Lot Symbol, Curved Arrow, Plastic (3W634)
- UNIMED MIDWEST Spill Kit, Clear Ziplock Bag (KIT-CW)
- BRADY Pipe Marker, Natural Gas, 1-1/2to2-3/8 In (4349-B)
- WATSON GLOVES Stealth Lite Speed - Small PR (389-S)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 270 (B30-261-7569-CLP1)
- BRADY Precut Label Cartridge, Matte, 7/16 in H (M4C-250-7641)
- BRADY Label Tape Cartridge, Black on White, Labels/Roll: Continuous (M21-1250-427)
- BRADY Label, 1 in W, White (M7-21-472)
- BRADY Thermal Transfer Label, White, Labels/Roll: 2500 (THT-16-423-2.5)
- BRADY Label, Silver, Labels/Roll: 500 (THTEP-172-593-.5SL)
- VNM SIGNMAKER Label Tape, White, Labels/Roll: Continuous (VNMWT-3508)
- Brady Label Maker Tapes, Labels, Signs & Tags