Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, 1 in W, White
Mfr # M7-14-423
Zoro # G308260615
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Labels per Roll 750
- Application Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
- Includes Roll of 750 Labels
- Standards Halogen Free (DIN VDE 0472 Part 815)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-14-423
- Zoro # G308260615
- UPC # 888434590508
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 1 in |
Roll Width | 1 in |
Vial/Tube Size | 50.0 ml |
Label Height | 3/16 in |
Roll Size (WxL) - Circuit Board Labels | 1 in |
Label Size (HxW) - Circuit Board Labels | 3/16 in x 1 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Height 3/16 in, Label Material Polyester, Label Width 1 in, Labels per Roll 750, Printer Series Compatibility BMP71, M710, Vial/Tube Size 50.0 ml, Adhesive Properties Permanent, Material Properties Aggressive Adhesive, Harsh Environment, Heat Resistant, Permanent Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNM SIGNMAKER Label Tape, Red, 2in W, For Mfr No. VnM4, REFRD-3508 (REFRD-3508)
- MASTER LOCK Zenex Lockout Padlock, KD, Black, 3"H (411BLK)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40062)
- PROFLEX BY ERGODYNE Knee Pads, L, Hard Shell Style, PR (345)
- BRADY Label, 1 1/2 in W, Light Gray (M7-29-486)
- BRADY Label, 1 in W, Light Gray (M6-17-428-PSL)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (76621)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-45-423-10)
- BRADY Label, White, Labels/Roll: 100 (PTL-22-423)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 2500 (THT-119-427-2.5)
- BROTHER Label Tape Cartridge, White on Green, Labels/Roll: Continuous (TZe725)
- Brady Label Maker Tapes, Labels, Signs & Tags