Shop All Label Maker Ribbons
Brady
Label, 1 in W, White
Mfr # M6-98-499
Zoro # G908434836
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color White ( Matte )
- Labels per Row 1
- Label Media Format Die-cut
- Standards Halogen Free (DIN VDE 0472 Part 815)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-98-499
- Zoro # G908434836
- UPC # 888434601938
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Height | 3/8 in |
Roll Width | 1 in |
Label Width | 1 in |
Roll Size (WxL) - Wraparound Cable & Wire Labels | 1 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 3/8 in x 1 in |
Description
Label, Material Properties Aggressive Adhesive, Low Temperature, Permanent Adhesive, Label Material Nylon, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Anti-Slip Tape, Black/Yellow, 3inx60ft (GRAN13818)
- KLEENGUARD Coveralls, 24 PK, Blue, SMMMS, Zipper (58504)
- ZORO SELECT Disposable Eyewash Cup, White, PK6 (71069)
- MCR SAFETY Eyewear Retainer, Black, Slip On, 28" L (220)
- BRADY Label, 1/2 in W, Indoor, White (M6C-500-489)
- BRADY Label, 1 in W, Clear; White (BM-21-427)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Black (R6202)
- BRADY Label, 1/4 in W, Indoor, White (M6C-250-489)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R4913)
- BRADY Label, 2 in W, Outdoor, Orange (M7C-2000-595-OR)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Resin, 2.50" x 244', 0.5" Core (05095GS06407)
- Brady Safety Labels